4" Square Box, Welded, Metallic, 1-1/2" Deep, Vertical Bracket

Item #: 21050

Cat #: 4SRVB-EK-PL

UPC: 687855771325

Sign In or Register to view pricing and more.
Documents & Guides
4" Square Box, Vertical Bracket, Welded, Metallic, Depth 1-1/2", Side Knockouts: (2) 1/2" & (1) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (1) 1/2". End Knockouts (4) 21/32" (priout) Cubic Inches 21.0, Includes Ground Screw.

Overview

4" Square Box, Vertical Bracket, Welded, Metallic, Depth 1-1/2", Side Knockouts: (2) 1/2" & (1) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (1) 1/2". End Knockouts (4) 21/32" (priout) Cubic Inches 21.0, Includes Ground Screw.
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771325, 4SRVB-EK-PL

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)