Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 1NO/NOEO

Item #: 210489

Cat #: C320KGS6

UPC: 782113413532

Sign In or Register to view pricing and more.
Side Mounted Auxiliary Contact. 1 N.O. & 1 N.O.I. (Early Opening). Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Side Mounted Auxiliary Contact. 1 N.O. & 1 N.O.I. (Early Opening). Used with NEMA Size 00-2 & IEC Size A-K.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113413532, C320KGS6

Specifications

Type: 1 N.O. / 1 N.C., NEMA, IEC, Auxiliary Contact
Family / Style: Freedom
Volts AC: 600
Type: 1 N.O. / 1 N.C., NEMA, IEC, Auxiliary Contact
Volts AC: 600
Family / Style: Freedom

Customer Reviews

No reviews for this product
(0)