Molded Case, Breaker, Power Defense, 3P, 40A, 480VAC, Frame 2, 35kAIC, Thermal Magnetic

Item #: 2104758

Cat #: PDG23G0040TFFJ

UPC: 786679244524

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 40 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 40 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load
The Power Defense  molded case circuit breaker  portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A  circuit breaker  with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786679244524, PDG23G0040TFFJ

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 40
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480
Amps: 40
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)