Harmony GTUX Series eXtreme Display 15" Wide, Outdoor Use, Rugged, Coated

Item #: 2104678

Cat #: HMIDT75X

UPC: 606489747964

Sign In or Register to view pricing and more.
Harmony GTUX Series eXtreme Display 15.0-inch Wide, Outdoor Use, Rugged, Coated

Overview

Harmony GTUX Series eXtreme Display 15.0-inch Wide, Outdoor Use, Rugged, Coated
Harmony GTUX is an eXtreme Terminal range with a modular design available in 3 screen sizes, with wide format 7"W , 12"W and 15"W. It can operate in harsh environments with a high brightness to be sunlight readable, support wide temperature range -30°C/+70°C, high water protection IP66, resistance to chemical gas with conformal coating and are certified for Hazardous Location. This eXtreme Terminal can be connected easily in Hybrid Process architecture with dual network ports and low power supply 12/24VDC.
Also known as: 606489747964, HMIDT75X

Specifications

Type: Display
Size: 15 in
Family / Style: Harmony
Type: Display
Family / Style: Harmony
Size: 15 in

Customer Reviews

No reviews for this product
(0)