This product has been discontinued.
6.5" 2 Channel In-Ceiling Loudspeaker
Item #: 21044
Cat #: AEM65
UPC: 078477288894
Documents & Guides
In-Ceiling Speakers, JBL, Two-Channel/Single Location, Two-Way, Tweeter: Dual .75" Titanium-Laminate, Woofer: 6.5" Dual Voice-Coil Titanium-Laminate, Frequency: 40 Hz-20 KHz, Power Handling: 100W, Sensitivity: 88 dB, Impedance: 8 Ohms, Dimensions: 9.18" x
Sign In or Register to view pricing and more.
Overview
In-Ceiling Speakers, JBL, Two-Channel/Single Location, Two-Way, Tweeter: Dual .75" Titanium-Laminate, Woofer: 6.5" Dual Voice-Coil Titanium-Laminate, Frequency: 40 Hz-20 KHz, Power Handling: 100W, Sensitivity: 88 dB, Impedance: 8 Ohms, Dimensions: 9.18" x
Architectural Edition powered by JBL 6-1/2-Inch Two-Way In-Ceiling Loudspeaker, White
Also known as: 078477288894, AEM65
Specifications
Type: | Speaker |
Color: | White |
Size: | 6 1/2 in |
Type: | Speaker |
Size: | 6 1/2 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)