8” INNOFIT GEN 2 COMMERCIAL DOWNLIGHT

Item #: 2104076

Cat #: INFT8/835/DIM010UNV

UPC: 790492350737

Sign In or Register to view pricing and more.
Documents & Guides
LED Commercial Downlight: 8" Retrofit; Field select from three lumen outputs using SelectDrive technology: 8.5 / 12 / 17W (1100 / 1600 / 2100 Lumen), 120-277V, 0-10V Dimmable. P/N: INFT8/835/DIM010UNV; INNOFIT GEN 2 Series.

Overview

LED Commercial Downlight: 8" Retrofit; Field select from three lumen outputs using SelectDrive technology: 8.5 / 12 / 17W (1100 / 1600 / 2100 Lumen), 120-277V, 0-10V Dimmable. P/N: INFT8/835/DIM010UNV; INNOFIT GEN 2 Series.
Also known as: 790492350737, INFT8/835/DIM010UNV

Specifications

Type: Commercial Grade, 0-10V Dimming
Wattage: 12, 17, 8.500
Volts AC: 120, 277
Lumens: 1100, 2100, 1600
Color Rendering Index (CRI): 80
Diameter: 8 in
Color: White
Shape: Round
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Commercial Grade, 0-10V Dimming
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 12, 17, 8.500
Lumens: 1100, 2100, 1600
Diameter: 8 in
Shape: Round
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)