Busbar, 2-Phase, 100A, 28 Device per meter, 1 meter in Length

Item #: 210403

Cat #: 1492-A2B1

UPC: 612598713042

Documents & Guides
Busbar, 2-Phase, 100 Amp rated, 1 meter in Length, 28 Devices per Piece
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar, 2-Phase, 100 Amp rated, 1 meter in Length, 28 Devices per Piece
Also known as: 612598713042, 1492-A2B1

Specifications

Phase: 2
Type: Cuttable Copper, Busbar
Amps: 100
Family / Style: 1492
Mounting: DIN Rail
Phase: 2
Amps: 100
Mounting: DIN Rail
Type: Cuttable Copper, Busbar
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)