This product may not be available in all locations.

Meter Main, 200A, 8/8, Ringless, Copper Bus, Internal Trough, 22kAIC, NEMA 3R
Item #: 2104026
Cat #: LS820-BTD
UPC: 078477217528
Documents & Guides
Meter Main, 200 Amp Breaker, 8 Spaces / 8 Circuits, Ringless, 225 Amp Copper Bus, Internal Trough, 22 kAIC, NEMA 3R,
Sign In or Register to view pricing and more.
No associated products found.
Overview
Meter Main, 200 Amp Breaker, 8 Spaces / 8 Circuits, Ringless, 225 Amp Copper Bus, Internal Trough, 22 kAIC, NEMA 3R,
Leviton Load Center Meter Main Panels combine the Meter and Main Breaker into one easy-to-install unit. Each Meter Main includes 8 spaces to enable easy wiring of outdoor circuits. As the first GFCI circuit breakers on the market that meet the newest/May 2021 UL requirements1 , Leviton GFCIs set the bar for home safety.
Also known as: 078477217528, LS820-BTD
Specifications
Amps: | 200, 225 |
Type: | Meter Main |
Circuits: | 8 |
Spaces: | 8 |
Material: | Tin Plated Copper |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200, 225 |
Circuits: | 8 |
Material: | Tin Plated Copper |
Type: | Meter Main |
Spaces: | 8 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)