LED Troffer 1x4

Item #: 2103781

Cat #: CR-LE-40L-50K-10V-HD

UPC: 810048021390

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Luminaire, 4000 Lumens, 80+CRI, 1' x 4', 5000K, 0-10V Dimming, 120-277V, 44W

Overview

LED Linear Luminaire, 4000 Lumens, 80+CRI, 1' x 4', 5000K, 0-10V Dimming, 120-277V, 44W
Also known as: 810048021390, CR-LE-40L-50K-10V-HD

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)