4" Square Box, Welded, Metallic, 1-1/2" Deep

Item #: 21037

Cat #: 4SX-EK

UPC: 687855771332

Sign In or Register to view pricing and more.
4 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (4) 1/2 Inch and (2) Eccentric KOs, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21.0

Overview

4 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (4) 1/2 Inch and (2) Eccentric KOs, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21.0
Also known as: 687855771332, 4SX-EK

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)