Max Patrol 20’ Cable Self-Retracting Lifeline

Item #: 2103436

Cat #: R410020

UPC: 051751134858

Sign In or Register to view pricing and more.
Documents & Guides
Max Patrol 20’ Cable Self-Retracting Lifeline, Thermoplastic Housing with Snap Hook, Matte Black

Overview

Max Patrol 20’ Cable Self-Retracting Lifeline, Thermoplastic Housing with Snap Hook, Matte Black
The R410020 20ft Max Patrol Self-Retracting Lifeline is a Class 1 device that allows more freedom of movement on the job without lock-up that can inhibit range of motion. Lightweight and compact with 30 feet of working range, this next generation SRL offers the highest standard in safety and ergonomics. Heavy duty and lightweight at 8.8 lbs, Max Patrol is one of the most compact SRLs on the market providing protection for workers up to 400 lbs. When attached overhead, the Max Patrol has a 24-inch maximum arrest distance ideal for low clearance applications. The The convenient carry-handle allows for easy transport. The blue accent color identifies that the R410020 can be anchored at or above the dorsal d-ring.
Also known as: 051751134858, R410020, Yo-Yo

Specifications

Color: Matte Black
Length: 20 ft
Material: Thermoplastic, Galvanized Steel
Color: Matte Black
Material: Thermoplastic, Galvanized Steel
Length: 20 ft

Customer Reviews

No reviews for this product
(0)