Max Patrol Leading Edge 20' Cable Self-Retracting Lifeline w/Snap Hook
Item #: 2103423
Cat #: R410020LE
UPC: 051751131420
Sign In or Register to view pricing and more.
Documents & Guides
Max Patrol Self Retracting Lifeline with Leading Edge Capability, Steel Swivel Snap Hook, Length: 34", Width: 8-1/4", Depth: 4-1/2"
Overview
Max Patrol Self Retracting Lifeline with Leading Edge Capability, Steel Swivel Snap Hook, Length: 34", Width: 8-1/4", Depth: 4-1/2"
The R410020LE 20ft Max Patrol leading edge self-retracting lifeline is approved for use in leading edge applications. Tested over the most common leading edge materials the Max Patrol leading edge is approved for use over steel beam, precast concrete and b-deck. Lightweight and rugged design the R410020LE has 20ft of 3⁄16in galvanized steel cable, with a polyester shock pack and a polymer housing. Unique carrying handle provides for easy transport. As an ANSI Class A device, the Max Patrol leading edge is ideal for low clearance applications.
Also known as: 051751131420, R410020LE
Specifications
Color: | Matte Black |
Material: | Thermoplastic |
Type: | Lifeline |
Color: | Matte Black |
Type: | Lifeline |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)