8" Recessed Emergency Downlight, 30/35/40K

Item #: 2103337

Cat #: KT-RDLED20PS-8A-9CSE-VDIM-EM5

UPC: 843654137315

Sign In or Register to view pricing and more.
Documents & Guides
8" Recessed Emergency Downlight, 14/17/20 Watt, 120-277V, 90 CRI, Selectable Color Temperature: 3000/3500/4000K, 0-10V Dimming, Built-In 5W Emergency Pack

Overview

8" Recessed Emergency Downlight, 14/17/20 Watt, 120-277V, 90 CRI, Selectable Color Temperature: 3000/3500/4000K, 0-10V Dimming, Built-In 5W Emergency Pack
Also known as: 843654137315, KT-RDLED20PS-8A-9CSE-VDIM-EM5

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 20, 17, 14, Selectable
Color Rendering Index (CRI): 90
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 20, 17, 14, Selectable
Type: Emergency Backup, 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)