Panel Mount Strobe, 120V AC, 30 mm, Green

Item #: 210331

Cat #: 855PS-B10SE322

UPC: 781180114519

Sign In or Register to view pricing and more.
Documents & Guides
Panel Mount Strobe, 120 Volt AC, 30 mm, Green, Requires 22.5mm Mounting Hole

Overview

Panel Mount Strobe, 120 Volt AC, 30 mm, Green, Requires 22.5mm Mounting Hole
Also known as: 781180114519, 855PS-B10SE322

Specifications

Color: Green
Size: 30 mm
Volts AC: 120
Type: Panel Mount Strobe
Color: Green
Volts AC: 120
Size: 30 mm
Type: Panel Mount Strobe

Customer Reviews

No reviews for this product
(0)