
10-Piece Hex Key Set with Holder, T-Handle
Item #: 210312
Cat #: 0254-40
UPC: 783310134992
Documents & Guides
10-Piece T-Handle Hex Key Set with Holder, Sizes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Sign In or Register to view pricing and more.
Overview
10-Piece T-Handle Hex Key Set with Holder, Sizes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
10 sizes available piece for convenience and versatility (including sizes 3/32 IN, 7/64IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/16 IN, 7/32 IN, 1/4 IN, 5/16 IN, 3/8 IN) 10 piece set includes all sizes listed above and convenient holder Heat-treated and tempered for extra strength and durability Exceeds ASME/ANSI specifications Ergonomic molded grips for max torque & comfort Ball end allows up to 30° misalignment Square-cut end for high torque applications Lifetime limited warranty Note: This is not an insulated tool
Also known as: 783310134992, 0254-40
Specifications
Diameter: | 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in |
Material: | Steel |
Diameter: | 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)