Heavy Duty Strut Cart, HDCasters

Item #: 2102979

Cat #: HDSC01H

UPC: 650270088743

Documents & Guides
Heavy Duty Strut Cart, Heavy Duty Casters, 48 Inch Height x 34-1/2 Inch Width x 35 Inch Length, 135 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heavy Duty Strut Cart, Heavy Duty Casters, 48 Inch Height x 34-1/2 Inch Width x 35 Inch Length, 135 lbs
Also known as: 650270088743, HDSC01H

Specifications

Height: 48 in
Length: 35 in
Weight: 135 lb
Height: 48 in
Weight: 135 lb
Length: 35 in

Customer Reviews

No reviews for this product
(0)