
LED Downlight, 8", Selectable Wattage/Lumen, 4000K, 120-277V
Item #: 2102800
Cat #: INFT8/840/DIM010UNV
UPC: 790492350744
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 8 Inch Diameter, Selectable Wattage: 8.5/12/17, Selectable Lumen: 1100/1600/2100, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Downlight, 8 Inch Diameter, Selectable Wattage: 8.5/12/17, Selectable Lumen: 1100/1600/2100, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The new generation of INNOFIT offers the highest efficacy on the market for downlight products. At up to 130 lumens per watt, the INNOFIT creates powerful ROI savings from the moment it is installed.
Also known as: 790492350744, INFT8/840/DIM010UNV
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Wattage: | 12, 17, 8.500, Selectable |
Diameter: | 8 in |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | Selectable |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 12, 17, 8.500, Selectable |
Light Technology: | LED |
Lumens: | Selectable |
Color Temperature: | 4000 (Cool White) |
Diameter: | 8 in |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)