4" Square Box, Welded, Metallic, 1-1/2" Deep, Vertical Bracket

Item #: 21021

Cat #: 4SXVB-EK-PL

UPC: 687855771363

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Vertical Bracket, Armored Cable and Metal Clad Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch with (1) Eccentric Knockouts, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Cubic Inches: 21.0

Overview

4 Inch Square Box, Welded, Metallic, Vertical Bracket, Armored Cable and Metal Clad Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch with (1) Eccentric Knockouts, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Cubic Inches: 21.0
Also known as: 687855771363, 4SXVB-EK-PL

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)