Operator Interface, PanelView 5510, 12" Terminal, Touch, Color, DC Power, Stainless Steel

Item #: 2102086

Cat #: 2715P-T12WD-BSK

UPC: 194033976880

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView 5510, 12 Inch Graphic Terminal, Touchscreen, Wide Aspect Ratio, Color, 24 Volt DC Power Input ,Brandless, Stainless Steel, Conformal Coated

Overview

Operator Interface, PanelView 5510, 12 Inch Graphic Terminal, Touchscreen, Wide Aspect Ratio, Color, 24 Volt DC Power Input ,Brandless, Stainless Steel, Conformal Coated
The PanelView™ 5510 terminals are operator interface devices that monitor and control devices attached to ControlLogix® 5570 or 5580 controllers, and CompactLogix™ 5370, 5380, or 5480 controllers over an EtherNet/IP™ network. Animated graphic and text displays provide a view to operators into the operating state of a machine or process. Operators interact with the control system by using the touch screen or keypad of the terminal.
Also known as: 194033976880, 2715P-T12WD-BSK

Specifications

Volts DC: 24
Size: 12 in
Material: Stainless Steel
Type: Operator Interface
Volts DC: 24
Material: Stainless Steel
Size: 12 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)