High Output Seamless Tape Light, 4000K

Item #: 2101958

Cat #: HTL20-COB-WH-16

UPC: 714176025186

Sign In or Register to view pricing and more.
Documents & Guides
High Output Seamless Tape Light, Input Voltage: 24V DC, Color Temperature: 4000K, CRI: 90, Wattage: 5W Per Foot, Lumens: 460 Per Foot, Length: 16.4 Feet

Overview

High Output Seamless Tape Light, Input Voltage: 24V DC, Color Temperature: 4000K, CRI: 90, Wattage: 5W Per Foot, Lumens: 460 Per Foot, Length: 16.4 Feet
Seamless COB design that eliminates virtually all LED dotting Available in 2700K, 3000K, 3500K, 4000K, and 5000K 90+ color rendering index Lumen output ranging from 349Lm to 460Lm per foot Cuttable every 1.96” with 16.4ft max run Easy installation featuring 3M VHB adhesive backing Available in IP20 uncoated and IP65 Jacketed ratings Dimmable (5-100%) with most ELV, TRIAC dimmers cULus Listed for indoor dry/damp and wet locations 50,000 hours rated life
Also known as: 714176025186, HTL20-COB-WH-16

Specifications

Lumens: 460
Color Temperature: 4000 (Cool White)
Volts DC: 24
Wattage: 80
Length: 16.4 ft
IP/NEMA Rating: IP20
Color Rendering Index (CRI): 90+
Light Technology: LED
Lumens: 460
Volts DC: 24
Length: 16.4 ft
Color Rendering Index (CRI): 90+
Color Temperature: 4000 (Cool White)
Wattage: 80
IP/NEMA Rating: IP20
Light Technology: LED

Customer Reviews

No reviews for this product
(0)