4' 17W T8 LED Lamp, 50K

Item #: 2101688

Cat #: LED17T8L48FPDIM850BF

UPC: 046135419805

Sign In or Register to view pricing and more.
Documents & Guides
4 ft LEDlescent™ ballast-free, LED T8, Frosted Nano Plastic, 17W, 120- 277 Volts, 82 CRI, high lumen output, 2500 Lumens, 5000K, 50,000 hr life, dimmable

Overview

4 ft LEDlescent™ ballast-free, LED T8, Frosted Nano Plastic, 17W, 120- 277 Volts, 82 CRI, high lumen output, 2500 Lumens, 5000K, 50,000 hr life, dimmable
Also known as: 046135419805, LED17T8L48FPDIM850BF

Specifications

Lumens: 2500
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Color: Frosted
Length: 4 ft, 48 in
Wattage: 17
Lumens: 2500
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Color Temperature: 5000 (Bright White)
Color: Frosted
Wattage: 17

Customer Reviews

No reviews for this product
(0)