Safety Contactor, IEC, 100S, 16A, 24VDC Electronic Coil, 4NO Poles, 1NO/4NC Auxiliary

Item #: 2101665

Cat #: 100S-E16QJ14C

UPC: 191326911757

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 16 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), 4 Normally Open Power Poles, 1Normally Open Auxiliary Contact, Standard & 4 Normally Closed. Lower Power, Auxiliary Contacts

Overview

Safety Contactor, IEC, 100S, 16 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), 4 Normally Open Power Poles, 1Normally Open Auxiliary Contact, Standard & 4 Normally Closed. Lower Power, Auxiliary Contacts
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326911757, 100S-E16QJ14C

Specifications

Volts DC Control: 24
Poles: 8
Type: IEC, Safety Contactor
Amps: 16
Family / Style: 100-E
Volts DC Control: 24
Type: IEC, Safety Contactor
Family / Style: 100-E
Poles: 8
Amps: 16

Customer Reviews

No reviews for this product
(0)