Sign In or Register to view pricing and more.
Documents & Guides
LED Exit Sign, Recessed, Aluminum Housing, Universal Face, Red Letters, AC Only
Overview
LED Exit Sign, Recessed, Aluminum Housing, Universal Face, Red Letters, AC Only
The EU Series Edgelit Exit provides an attractive yet easy-to-install universal edge-lit exit sign. The crystal clear lens panel provides excellent light distribution and exit visibility. Long-life, energy-efficient LED lamps reduce energy costs and eliminate routine lamp maintenance. All EUS Series Edgelit Exits are provided with universal mounting capability (ceiling, wall or end), universal exit lens (single and double face), and universal, field-installable chevrons providing the most versatile edge-lit exit in the market today.
Also known as: 622697725617, EUR60R
Specifications
Mounting: | Recessed |
Material: | Acrylic |
Wattage: | 3.600 |
Light Technology: | LED |
Color: | Red/Mirror |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 3.600 |
Color: | Red/Mirror |
Material: | Acrylic |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)