PowerFlex 700L Inductor Kit, Input Filter, 480 Volt, 650 Amp, Frame 3A

Item #: 2101571

Cat #: SP-180824-C01

UPC: 820919488474

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 700L Inductor Kit, Input Filter, 480 Volt, 650 Amp, Frame 3A

Overview

PowerFlex 700L Inductor Kit, Input Filter, 480 Volt, 650 Amp, Frame 3A
Our PowerFlex® 700L AC Drives offer either PowerFlex 700 Vector Control or PowerFlex 700S Control on a fully regenerative, liquid-cooled power structure. This powerful combination offers great performance and high-power capabilities in a small package along with energy savings and low harmonics. The PowerFlex 700L AC Drives are flexible, high-performance drives available in panel mount and cabinet mount versions
Also known as: 820919488474, SP-180824-C01

Specifications

Type: Filter, Input
Volts AC: 480
Amps: 650
Type: Filter, Input
Amps: 650
Volts AC: 480

Customer Reviews

No reviews for this product
(0)