5.5G16.5/LED/CL/27K/120V/E26

Item #: 2101528

Cat #: S12102

UPC: 045923121029

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt G16 1/2 LED; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt

Overview

5.5 Watt G16 1/2 LED; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt
Satco’s S12102 5.5-watt LED decorative bulb is a stylish lighting solution for residential or commercial applications. Offering warm white light and a 360-degree beam spread, this globe bulb has a traditional look, with energy saving LED technology. This clear bulb is dimmable and delivers 15,000 hours of illumination.
Also known as: 045923121029, S12102

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 5.500
Dimmable: Yes
Lumens: 500
Material: Glass
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)