Servo Motor, Rotary, 230V, 115mm Frame, 3500 RPM, Low Inertia

Item #: 210098

Cat #: MPL-A430H-SJ72AA

UPC: 820919979453

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 3500 RPM, Low Inertia, 115 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 230 Volt, 3500 RPM, Low Inertia, 115 mm Frame Size, No Brake
Also known as: 820919979453, MPL-A430H-SJ72AA

Specifications

Volts AC: 230
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 3500
Volts AC: 230
Size: 115 mm
Type: Servo Motor, Low Inertia
RPM: 3500

Customer Reviews

No reviews for this product
(0)