![Compact Fluorescent Lamp, PAR30, 15W, 2700K Compact Fluorescent Lamp, PAR30, 15W, 2700K](https://rexel-cdn.com/products/image.jpg?i=527EA668-7095-4C98-B5FB-8C4985541D37&f=420)
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 15 Watt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hours *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 15 Watt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hours *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072048, S7204
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 15 |
Shape: | PAR30 (Sealed Beam) |
Type: | Reflector |
Lumens: | 700 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | PAR30 (Sealed Beam) |
Lumens: | 700 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Wattage: | 15 |
Type: | Reflector |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)