VersaView 6300T Dual Display Thin Client, 24VDC, 4GB RAM

Item #: 2100885

Cat #: 6300T-BBB2DA-ABNNNN-N1S

UPC: 195272047508

Documents & Guides
6300T Thin Client, Book, Dual 4K Display, 24 Volt DC isolated, No UPS, No Expansion, Atom, 4GB RAM, Box, No Storage, Standard Warranty, Standard AB Branding
Sign In or Register to view pricing and more.

No associated products found.

Overview

6300T Thin Client, Book, Dual 4K Display, 24 Volt DC isolated, No UPS, No Expansion, Atom, 4GB RAM, Box, No Storage, Standard Warranty, Standard AB Branding
The Allen-Bradley VersaView 6300T-BAx1 compact box thin clients have a fanless design, which is optimal for applications that require low maintenance. This compact thin client features Intel Atom (Apollo Lake) processors. All VersaView 6300T thin clients are ThinManager software ready, which means they are shipped without storage drives or operating systems.
Also known as: 195272047508, 6300T-BBB2DA-ABNNNN-N1S

Specifications

Volts DC: 24
Size: 4 GB
Type: Industrial Computer
Volts DC: 24
Type: Industrial Computer
Size: 4 GB

Customer Reviews

No reviews for this product
(0)