PLC Computer, 6300T Thin Client, VersaView, Book,One, Dual 4K Display, 24VDC

Item #: 2100882

Cat #: 6300T-BBD2DA-ACNNNN-N1S

UPC: 195272047539

Documents & Guides
6300T Thin Client, DIN, Dual 4K Display, 24 Volt DC Isolated, No UPS, No Expansion, Atom, 8GB RAM, Box, No Storage, Standard Warranty, Standard AB Branding,
Sign In or Register to view pricing and more.

No associated products found.

Overview

6300T Thin Client, DIN, Dual 4K Display, 24 Volt DC Isolated, No UPS, No Expansion, Atom, 8GB RAM, Box, No Storage, Standard Warranty, Standard AB Branding,
Our ASEM™ 6300T Box Thin Clients feature Intel Apollo Lake Atom processors, making them ideal for human machine interface (HMI), IIoT gateway and data logging applications. Atom class units are also available as ThinManager® ready thin clients to boot natively into ThinManager software with no solid-state drive (SSD) on board. These units have a fan-less design making them optimal for applications requiring low maintenance, as well as multiple mounting methods to fit application needs.
Also known as: 195272047539, 6300T-BBD2DA-ACNNNN-N1S

Specifications

Volts DC: 24
Type: Industrial Computer, PLC
Size: 8 GB
Volts DC: 24
Size: 8 GB
Type: Industrial Computer, PLC

Customer Reviews

No reviews for this product
(0)