This product has been discontinued.

Compression Coupling, 1" Diameter, Raintight, Steel/Zinc
Item #: 21004
Cat #: 6100SR
UPC: 687855200795
Documents & Guides
Compression Coupling, 1 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit
Sign In or Register to view pricing and more.
No associated products found.
Overview
Compression Coupling, 1 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit
Appleton and O-Z/Gedney offer ETP raintight 6000SR Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together in wet locations.
Also known as: 687855200795, 6100SR
Specifications
Diameter: | 1 in |
Material: | Steel |
Finish: | Zinc |
Diameter: | 1 in |
Finish: | Zinc |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)