Heat Shrink Label, Thermal Transfer, Military Grade, 1/4", White

Item #: 210029

Cat #: H200X044H1T-B

UPC: 074983526086

Sign In or Register to view pricing and more.
Heat Shrink Label, Thermal Transfer, Military Grade, 1/4 inch, White, 2500/roll

Overview

Heat Shrink Label, Thermal Transfer, Military Grade, 1/4 inch, White, 2500/roll
Also known as: 074983526086, H200X044H1T-B

Specifications

Width: 2 in
Material: Polyolefin
Type: Heat Shrink, Label
Color: White
Width: 2 in
Type: Heat Shrink, Label
Material: Polyolefin
Color: White

Customer Reviews

No reviews for this product
(0)