Cold Shrink Termination Kit, 4/0 AWG to 750 MCM, Black

Item #: 21002

Cat #: 7624-T-95-3-RJS

UPC: 054007047087

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range 0.83 - 1.53 Inch, For Use With Shielded Cables, Kit Includes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range 0.83 - 1.53 Inch, For Use With Shielded Cables, Kit Includes (3) Terminations.
Also known as: 054007047087, 7624-T-95-3-RJS

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 4/0 - 700
Volts AC: 15kV
Allowable Gauge Range: 4/0 - 700
Color: Black

Customer Reviews

No reviews for this product
(0)