4B11/LED/927/FR/120V/E12

Item #: 2100071
Cat #: S21269
UPC: 045923205842
Sign In or Register to view pricing and more.
Documents & Guides
4 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

4 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt
Satco's S21269 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205842, S21269

Specifications

Wattage: 4
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 4
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)