Contactor, Lighting, 30A, 6P, NEMA 1 Enclosed, Electrically Held

Item #: 209992

Cat #: ECL03C1A6A

UPC: 782114016879

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 6-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor. 110/120 Volt AC, Coil

Overview

30 Amp, 6-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor. 110/120 Volt AC, Coil
Also known as: 782114016879, ECL03C1A6A

Specifications

Volts AC Control: 110/120
Type: Enclosed, Lighting Contactor
Poles: 6
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 30
Volts AC Control: 110/120
Poles: 6
IP/NEMA Rating: NEMA 1
Amps: 30
Type: Enclosed, Lighting Contactor
Mounting: Surface
Phase: 1

Customer Reviews

No reviews for this product
(0)