Micro850 Controller, 28-120V AC Input, 20-Relay Output Controller

Item #: 2099915

Cat #: 2080-L50E-48AWB

UPC: 194033696542

Sign In or Register to view pricing and more.
Documents & Guides
Micro850 Controller, 28 - 120 Volt AC Input, 20-Relay Output Controller

Overview

Micro850 Controller, 28 - 120 Volt AC Input, 20-Relay Output Controller
Micro800™ controllers are designed for low-cost, standalone machines. These small-size programmable logic controllers (PLCs) are available in different form factors based on the number of I/O points that are embedded in the base, with a range of features that are intended to address different requirements. The Micro800 family shares programming environment, accessories, and plug-ins that allow machine builders to personalize the controller for specific capabilities.
Also known as: 194033696542, 2080-L50E-48AWB

Specifications

Type: Controller, Programmable
Mounting: Panel
Volts AC: 24
Volts AC Range: 28 - 120
Type: Controller, Programmable
Volts AC: 24
Mounting: Panel
Volts AC Range: 28 - 120

Customer Reviews

No reviews for this product
(0)