Transformer, 150VA, 208/277/380 Primary - 95/115 Secondary, 1PH

Item #: 209963

Cat #: TB81304

UPC: 047503350393

Sign In or Register to view pricing and more.
150 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer

Overview

150 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer
Also known as: 047503350393, TB81304

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 277, 380

Customer Reviews

No reviews for this product
(0)