Rating Plug, 250A, 600VAC, 765-2530 Trip Range, Spectra Series

Item #: 209951

Cat #: SRPG600A250

UPC: 783164213348

Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 250 Amp, 600 Volt AC, 765-2530 Trip Range, Spectra Series

Overview

Rating Plug, 250 Amp, 600 Volt AC, 765-2530 Trip Range, Spectra Series
Also known as: 783164213348, SRPG600A250

Specifications

Poles: 3
Amps: 250
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)