Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Blink Plus Profile - 18W- 12" x 12" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V
Overview
Blink Plus Profile - 18W- 12" x 12" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V
Satco's 62-1171 18 watt, 12 inch LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This square fixture has a gunmetal gray Finish and is rated to provide 50,000 hours of warm white light.
Also known as: 045923511714, 62-1171
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 18 |
Color: | Metallic |
Lumens: | 1300 |
Color Rendering Index (CRI): | 90 |
Volts AC: | 100 - 277 |
Material: | Aluminum |
Standards: | California Proposition 65, California Title 24 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Color: | Metallic |
Color Rendering Index (CRI): | 90 |
Material: | Aluminum |
Light Technology: | LED |
Wattage: | 18 |
Lumens: | 1300 |
Volts AC: | 100 - 277 |
Standards: | California Proposition 65, California Title 24 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)