PI LED 9" Flush Mount

Item #: 2099466

Cat #: 62-468

UPC: 04592367461

Sign In or Register to view pricing and more.
Pi - 9"- LED Flush - Black Finish

Overview

Pi - 9"- LED Flush - Black Finish
Satco's 62-468 Pi 9 inch integrated LED flush mount features round white etched Glass with a black accent, offering a clean aesthetic, superior light quality and energy savings that can go anywhere. Illuminate kitchens, bathrooms, hallways, and office spaces with this sleek, round flush mount fixture. Dimmable and long-lasting, this fixture delivers 50,000 hours of warm white light.
Also known as: 04592367461, 62-468

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Lumens: 1275
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Lumens: 1275
Material: Steel
Light Technology: LED

Customer Reviews

No reviews for this product
(0)