HOF SSTB304012 IP66 TERM BOX

Item #: 2099166

Cat #: SSTB304012

UPC: 783510529246

Sign In or Register to view pricing and more.
Documents & Guides
HOF SSTB304012 IP66 TERM BOX

Overview

HOF SSTB304012 IP66 TERM BOX
Also known as: 783510529246, SSTB304012

Specifications

Height: 11.810 in
Width: 15.750 in
Depth: 4.720 in
Material: Stainless Steel 304
Height: 11.810 in
Depth: 4.720 in
Width: 15.750 in
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)