NPT Portable Pipe Threading Die Head, 1-1/4"

Item #: 2098917

Cat #: 48-36-1004

UPC: 045242608485

Sign In or Register to view pricing and more.
Documents & Guides
NPT Portable Pipe Threading Forged Aluminum Die Head, 1-1/4 Inch, Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader

Overview

NPT Portable Pipe Threading Forged Aluminum Die Head, 1-1/4 Inch, Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader
Our Milwaukee Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 25% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps gives a comfortable place to put your hand while engaging onto the pipe. Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader. All Milwaukee Forged Aluminum Die Heads are backed by our Limited Lifetime Warranty.
Also known as: 045242608485, 48-36-1004

Specifications

Material: Aluminum Alloy
Size: 1 1/4 in
Material: Aluminum Alloy
Size: 1 1/4 in

Customer Reviews

No reviews for this product
(0)