HOF MCS18045R5 FLOOR STANDING

Item #: 2098877

Cat #: MCS18045R5

UPC: 783510493875

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HOF MCS18045R5 FLOOR STANDING

Overview

HOF MCS18045R5 FLOOR STANDING
Also known as: 783510493875, MCS18045R5

Specifications

Material: Steel
Height: 70.870 in
Width: 15.750 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 19.690 in

Customer Reviews

No reviews for this product
(0)