Fluorescent Lamp, High Output, T5, 48", 50W, 5000K

Item #: 209821

Cat #: FP54/50W/850/HO/SS/ECO

UPC: 046135210723

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4250, CRI: 82, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 21072* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4250, CRI: 82, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 21072* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135210723, FP54/50W/850/HO/SS/ECO

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Glass
Wattage: 50
Lumens: 4310
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 50
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Material: Glass
Lumens: 4310
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)