This product has been discontinued.
Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 277V
Item #: 209803
Cat #: WH1-277-L
UPC: 872180100029
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, T5, 2-Lamp, Instant Start, 28 Watt, 277 Volt
Overview
Electronic Ballast, Fluorescent, T5, 2-Lamp, Instant Start, 28 Watt, 277 Volt
Also known as: 872180100029, WH1-277-L
Specifications
Shape: | T5 (Tubular) |
Wattage: | 28 |
Volts AC: | 277 |
Type: | Electronic |
Shape: | T5 (Tubular) |
Volts AC: | 277 |
Wattage: | 28 |
Type: | Electronic |
Customer Reviews
No reviews for this product
(0)