APP JB20G-M LTG INCAND ENCL & GSKTD

Item #: 2097656

Cat #: JB20G-M

UPC: 781381458931

Sign In or Register to view pricing and more.

No associated products found.

Overview

APP JB20GM LTG INCAND ENCL &
Appleton UNILETS V-51 Series Incandescent Luminaire With Guard, Fixture Type: Ceiling Mount, Lamp Type: 150 - 300 WTT PS30 Medium Incandescent, Lamp Wattage: 150 - 300 WTT, Voltage Rating: 150 V, Number Of Lamps: 1, Material: Malleable IronMounting Hood With Aluminum Adapter And Steel Guard, Porcelain Socket With BrassScrew Shell, Fixture Wattage: 150 - 300 WTT, Length: 5.69 IN, Width: 5.69 IN, Height: 13.5 IN, Housing Finish: Zinc Electroplate, Chromate And mate And Epoxy Powder Coat Mounting Hood And Globe Adapter, Housing Material: Malleable Iron, Ambient Temperature Range: 75 DEG C Non-Classified, 40 DEG C Classified, Temperature Range: 125 DEG C Supply Wire, Lens Material: Natural Finish Glass Globe, Reflector/Refractor: White Porcelain Enamel Steel Reflector, Standard: NEC: Class I,Division 2, Groups A, B, C, D; CSA Certified: Class I, Division 2, Groups A, B,C, D, Class II, Divisions 1 And 2, Groups E, F, G, Class III, Enclosure 3R; UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem; Suitable For Use In Wet Locations; Use With Threaded Metal Conduit
Also known as: 781381458931, JB20G-M

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Wattage: 300
Light Technology: Incandescent
Mounting: Ceiling
Material: Malleable Iron
Wattage: 300
Mounting: Ceiling
Base: Medium Screw (E26)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)