Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 16" x 12" x 6"

Item #: 20973

Cat #: CSD16126SS

UPC: 783510783402

Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 16.00x12.00x6.00, Material/Finish: SS Type 304.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 16.00x12.00x6.00, Material/Finish: SS Type 304.
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD16126SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510783402, CSD16126SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 12 in
Depth: 6 in
Special Program: Hoffman On Demand
Height: 16 in
Mounting: Surface
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)