NEMA 30A ENCLOSED

Item #: 209725

Cat #: 1494G-BF3J2

UPC: 662073051770

Documents & Guides
AB 1494G-BF3J2 NEMA 30A ENCLOSED
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 1494G-BF3J2 NEMA 30A ENCLOSED
Also known as: 662073051770, 1494G-BF3J2

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)