Ratchet P-Clamp, 0.76 - 1.42"

Item #: 2097038

Cat #: 151-03040

UPC: 089306444442

Sign In or Register to view pricing and more.
Documents & Guides
Ratchet P-Clamp, 0.76 - 1.4 Inch Bundle Dia, 180° Short, 0.41 Inch Hole Dia

Overview

Ratchet P-Clamp, 0.76 - 1.4 Inch Bundle Dia, 180° Short, 0.41 Inch Hole Dia
The one-piece ratchet closure design allows for easy installation during pre- or final assembly and the easy release feature allows for quick adjustments and maintenance.
Also known as: 089306444442, 151-03040

Specifications

Color: Black
Width: 1.370 in
Diameter Range: 0.760 - 1.420 in
Color: Black
Diameter Range: 0.760 - 1.420 in
Width: 1.370 in

Customer Reviews

No reviews for this product
(0)