5" PVC 45° Elbow, Schedule 40, Gray

Item #: 2096833

Cat #: 068571

UPC: 622454685710

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

5 Inch PVC 45 Degree Elbow, Schedule 40, Gray
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 622454685710, 068571

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Type: Schedule 40
Diameter: 5 in
Angle: 45°
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)