16 Amps, 500V, Fast Midget

Item #: 2096640

Cat #: CY10X38G16

UPC: 079458038002

Sign In or Register to view pricing and more.
Documents & Guides
16 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Overview

16 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse
Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.
Also known as: 079458038002, CY10X38G16

Specifications

Speed: Fast Acting
Volts AC: 500
Amps: 16
Mounting: Clip
Interrupt Rating DC: 120 kA
Type: French Cylindrical
Speed: Fast Acting
Amps: 16
Interrupt Rating DC: 120 kA
Volts AC: 500
Mounting: Clip
Type: French Cylindrical

Customer Reviews

No reviews for this product
(0)